General Resistance RTD-200 RTD Simulator, 0.02% Accuracy

Representative image only.

General Resistance RTD-200 RTD Simulator, 0.02% Accuracy

General Resistance | Mfr: RTD-200| Item: EW-20018-77

$2,915.00USD / Each

for an additional
$406.00USD / Each
for an additional
$322.00USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,915.00USD / Each

Buy It Together

Current Item

General Resistance RTD-200 RTD Simulator, 0.02% Accuracy
General Resistance RTD-200 RTD Simulator, 0.02% Accuracy
2001877

$2,915.00USD / Each
+ =
Total Price 3237.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Model RTD100

The flagship of the GR line priorto the introduction of the RTD100X, the RTD100 is identicalto the 100X except for its absolute accuracy of ± 0.01%.



Model RTD100X

The RTD100X provides an absolute accuracy of ± 0.005% over its entire resistance range. There is no need to even attempt to calculate or compensate for the error contribution due to contact resistance or "O" resistance because there is no "O" resistance. The unique shunt decadedesign reduces these errors to a level of insignificance. When the RTD100X replaces the RTD in the system, any temprature-equivalent resistance can be selected on the error-free in-line making it possible to check or calibrate all of the other elements in the system. The usable resistance range of 10 to 1111.11O is ideally suited for use with DIN PT100, PT100 ANSI, PT50 and NI120 systems.

1 Year Warranty
Specifications
  • DescriptionRTD Simulator, 0.02% Accuracy
  • Warranty1 Year
Reviews
Q&A