ICI Quick Ship ADA Drench Shower/Eyewash Station

Representative image only.

ICI Quick Ship ADA Drench Shower/Eyewash Station

ICI Quick Ship | Mfr: CPSSBF909| Item: EW-78985-17

Safely washes away contaminants from body and inner eye

$2,975.00USD / Each

$2,975.00USD / Each
Product Description

Key Features

  • Eyewash and shower operate independently
  • Overall height is 80”
  • Complies with ADA requirements for accessibility by handicapped persons
  • 2 year warranty

More About this Item

All units feature a free-standing drench shower made of orange ABS plastic and an eyewash station with stainless steel bowl, four spray heads, and “push to operate” ball valve. The shower includes a rigid pull rod and easy grip handle.

For sale in U.S. only!

Two year warranty
Specifications
  • Bowl MaterialStainless steel
  • Shower Head MaterialOrange ABS plastic
  • MountFree standing
  • Height (in)80
  • Height (cm)203.2
  • ComplianceADA
  • DescriptionADA Drench Shower/Eyewash Station
  • Warranty2 Years
Reviews
Q&A