ICI Quick Ship Drench Shower/Eyewash

Representative image only.

ICI Quick Ship Drench Shower/Eyewash

ICI Quick Ship | Mfr: CPSS909| Item: EW-78985-16

Safely washes away contaminants from body and inner eye

$2,800.00USD / Each

$2,800.00USD / Each
Product Description

Key Features

  • Eyewash and shower operate independently
  • Overall height is 80”
  • 2 year warranty

More About this Item

All units feature a free-standing drench shower made of orange ABS plastic and an eyewash station with stainless steel bowl, four spray heads, and “push to operate” ball valve. The shower includes a rigid pull rod and easy grip handle.

For sale in U.S. only!

Two year warranty
Specifications
  • Bowl MaterialStainless steel
  • Shower Head MaterialOrange ABS plastic
  • MountFree standing
  • Height (in)80
  • Height (cm)203.2
  • DescriptionDrench Shower/Eyewash
  • Warranty2 Years
Reviews
Q&A