ICI Quick Ship Metro Tote, 3" H, 17 1/2" W, 22 1/2" L

Representative image only.

ICI Quick Ship Metro Tote, 3" H, 17 1/2" W, 22 1/2" L

ICI Quick Ship | Mfr: CPMTB93030W| Item: EW-78982-53

Create innovative storage

$101.00USD / Each

$101.00USD / Each
Product Description

Key Features

  • Nickel-chrome finish with protective coating
  • Compatible with 24” deep shelves
  • 2 year warranty

More About this Item

Create innovative storage with wire super slide and hanging totes. Compatible only with 24” deep shelves. Purchase wire super slide and hanging totes separately.

Two year warranty
Specifications
  • Width (in)17 1/2
  • Height (in)3
  • Length (in)22 1/2
  • Width (cm)44.5
  • Height (cm)7.6
  • Length (cm)57.2
  • DescriptionICI Quick Ship Metro Totes, 3" H, 17 1/2" W, 22 1/2" L
  • Warranty2 year
Reviews
Q&A