ICI Quick Ship Task Lighting, Starter Unit, for use with 30" or 36" Wide Phenolic Shelf

Representative image only.

ICI Quick Ship Task Lighting, Starter Unit, for use with 30" or 36" Wide Phenolic Shelf

ICI Quick Ship | Mfr: CPLED-3036S| Item: EW-78986-10

LED light provides up to 50,000 hours of life

$603.00USD / Each

$603.00USD / Each
Product Description

Includes

LED task light, painted metal strip, magnetic angle mount, power supply with magentic mount, and 6’ white cord.

Key Features

  • Ten-hour automatic shut-off save energy
  • Easily attaches to metal cabinets or phenolic shelves
  • 2 year warranty

More About this Item

Task lighting units offer state-of the-art, energy-saving components which provide 50,000 hours of operation. Features include a touch-and-hold continuous dimmer and 10-hour automatic shut-off. Constructed of anodized aluminum, these lights can be added to your existing metal cabinets or phenolic shelves. A painted metal strip is included for use with phenolic shelves. It attaches to the underside of the shelf to help receive the magnet mounts. Add on units are available for additional lighting.

For sale in U.S. only!

Two year warranty
Specifications
  • Bulb Life50000
  • Bulb TypeLED
  • Mounting TypeMagnetic
  • Width (in)23.3
  • Width (cm)59.2
  • Cord Length6'
  • Power Cord IncludedYes
  • DescriptionTask Lighting, Starter Unit, for use with 30" or 36" wide phenolic shelf
  • Warranty2 Years
Reviews
Q&A