ICI Quick Ship Undermount Sink, Stainless Steel, 18" L, 16" W, 10.5" D

Representative image only.

ICI Quick Ship Undermount Sink, Stainless Steel, 18" L, 16" W, 10.5" D

ICI Quick Ship | Mfr: CPUSX-1618-A| Item: EW-78985-34

A sink for every lab setup

$2,045.00USD / Each

$2,045.00USD / Each
Product Description

Includes

Crumb strainer and tail piece

Key Features

  • Durable stainless steel construction
  • Designed to reduce sound and condensation
  • Pitched to center drain
  • 2 year warranty

More About this Item

Stainless steel undermount sinks are constructed of seamless, die-drawn 18-gauge, type 304 stainless steel. It is polished to a non-porous finish and features a fully coated and insulated underside to minimize sound and condensation. The bottom is pitched to a center drain and comes furnished with a crumb strainer and tail piece. Order required sink support separately.

Two year warranty
Specifications
  • Width (in)16
  • Depth (in)10 1/2
  • Length (in)18
  • Width (cm)40.6
  • Depth (cm)26.7
  • Length (cm)45.7
  • Material307 stainless steel
  • Shipping weight (kg)9.1
  • Shipping weight (lbs)20
  • ColorSilver
  • DescriptionUndermount Sink, Stainless Steel, 18" L, 16" W, 10.5" D
  • Warranty2 Years
Reviews
Q&A