ICI Quick Ship Undermount Stainless Steel Sinks

A sink for every lab setup
  • Durable stainless steel construction
  • Designed to reduce sound and condensation
  • Pitched to center drain
Stainless steel undermount sinks are constructed of seamless, die-drawn 18-gauge, type 304 stainless steel. It is polished to a non-porous finish and features a fully coated and insulated underside to minimize sound and condensation. The bottom is pitched to a center drain and comes furnished with a crumb strainer and tail piece. Order required sink support separately.
$1,620.00 - $2,360.00USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Depth (in) Length (in) Width (in)
Availability Pricing
ICI Quick Ship Undermount Sink, Stainless Steel, 18" L, 16" W, 10.5" D EW-78985-34 Mfr # CPUSX-1618-A
COMPARE
10 1/2 18 16
$2,045.00USD / Each
ICI Quick Ship Undermount Sink, Stainless Steel, 24" L, 18" W, 7.5" D EW-78985-35 Mfr # CPUS-1824-A
COMPARE
7 1/2 24 18
$1,620.00USD / Each
ICI Quick Ship Undermount Sink, Stainless Steel, 24" L, 18" W, 10.5" D EW-78985-36 Mfr # CPUSX-1824-A
COMPARE
10 1/2 24 18
$1,820.00USD / Each
ICI Quick Ship Undermount Sink, Stainless Steel, 30" L, 18" W, 10.5" D EW-78985-37 Mfr # CPUSX-1830-A
COMPARE
10 1/2 30 18
$2,360.00USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat