Idex U-131 Chromatography Tubing, 316 SS, 1/16" OD x 0.007" ID x 3.2 ft L, Black; 1/EA

Representative image only.

Idex U-131 Chromatography Tubing, 316 SS, 1/16" OD x 0.007" ID x 3.2 ft L, Black; 1/EA

Idex | Mfr: U-131| Item: EW-02011-29

Precut stainless steel tubing ready for all chromatography testing requirements

$33.00USD / Each

$33.00USD / Each

Buy It Together

Current Item

Idex U-131 Chromatography Tubing, 316 SS, 1/16" OD x 0.007" ID x 3.2 ft L, Black; 1/EA
Idex U-131 Chromatography Tubing, 316 SS, 1/16" OD x 0.007" ID x 3.2 ft L, Black; 1/EA
0201129

$33.00USD / Each
+ + + =
Total Price 153.30 ADD 4 ITEMS TO CART
Product Description

Key Features

  • 316 stainless steel tubing, polished and passivated
  • Color coded for easy identification
  • Suited for most analytical applications
  • Max pressure 20,900 psi
  • 1 year warranty

More About this Item

IDEX 316 stainless steel tubing is precut and thoroughly passivated (except lengths 25 feet and beyond), making it the recommended choice for most chromatographic analytical applications. Tubing is machine cut, polished. and each end is deburred inside and out. Then it is submerged in an acid passivation bath and flushed clean. Each tube is color coded for easy identification of inner diameter.

1 Year Warranty
Specifications
  • Length (")38 2/5
  • Tubing Formulation316 SS
  • Tubing OD (in)1/16
  • Tubing ID (in)1/150
  • Tubing ID (mm)0.175
  • ColorBlack
  • Max Pressure (PSI)20900
  • Max Pressure (bar)1441
  • Max Temperature (° F)750
  • Max Temperature (° C)399
  • Length (ft)3.2
  • DescriptionChromatography Tubing, 316 SS, 1/16" OD x 0.007" ID x 3.2' L, Black; 1/EA
  • Warranty1 year
Reviews
Q&A