Lightnin 146835316 316 SS four-blade impeller ( A-200), 3.0" dia x 5/16" bore dia

Representative image only.

Lightnin 146835316 316 SS four-blade impeller ( A-200), 3.0" dia x 5/16" bore dia

Lightnin | Mfr: 146835316| Item: EW-04560-60

$542.00USD / Each

$542.00USD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Four-blade impellers are turbine impellers that have a 45 degree pitch and produce a semi-axial flow

1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Impeller Size (in)3
  • Impeller Size (mm)76.2
  • Description316 SS four-blade impeller ( A-200), 3.0" dia x 5/16" bore dia
  • Warranty1 year
Reviews
Q&A