Lightnin 801146 Two-Blade Folding Impeller, 3/8" Bore; 3.0" Dia

Representative image only.

Lightnin 801146 Two-Blade Folding Impeller, 3/8" Bore; 3.0" Dia

Lightnin | Mfr: 801146| Item: EW-04561-66

$1,121.00USD / Each

$1,121.00USD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Two-blade folding impellers are perfect for mixing in vessels with narrow ports. Folded diameter is 11/16" for the 2" model and 1" for the 3" model. Impellers open fully when mixing.

1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Impeller Size (in)3
  • Impeller Size (mm)76.2
  • DescriptionTwo-Blade Folding Impeller, 3/8" Bore; 3.0" Dia
  • Warranty1 year
Reviews
Q&A