Lightnin 829448 316 SS four-blade impeller ( A-200), 2.0" dia x 5/16" bore dia

Representative image only.

Lightnin 829448 316 SS four-blade impeller ( A-200), 2.0" dia x 5/16" bore dia

Lightnin | Mfr: 829448| Item: EW-04561-60

$479.00USD / Each

$479.00USD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Four-blade impellers are turbine impellers that have a 45 degree pitch and produce a semi-axial flow

1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Impeller Size (in)2
  • Impeller Size (mm)50.8
  • Description316 SS four-blade impeller ( A-200), 2.0" dia x 5/16" bore dia
  • Warranty1 year
Reviews
Q&A