Master Appliance HG-302D-02 800°F Heat Gun, 1320 Watts, 220 V, 50 Hz

Representative image only.

Master Appliance HG-302D-02 800°F Heat Gun, 1320 Watts, 220 V, 50 Hz

Master Appliance | Mfr: HG-302D-02| Item: EW-03023-00

$261.70USD / Each

$261.70USD / Each

Buy It Together

Current Item

Master Appliance HG-302D-02 800°F Heat Gun, 1320 Watts, 220 V, 50 Hz
Master Appliance HG-302D-02 800°F Heat Gun, 1320 Watts, 220 V, 50 Hz
0302300

$261.70USD / Each
+ =
Total Price 315.30 ADD 2 ITEMS TO CART
Product Description

Includes

US style plug

Key Features

  • Flameless heat - ideal for drying specimens and beakers, or controlling heat treatment of samples and heat-shrink tubing
  • These industrial-grade heat guns feature high temperature and power ratings: up to 1200°F/649°C
  • 6 month warranty

More About this Item

Guns are powerful enough to produce an air velocity of 3400 ft./min and an air volume of 27 cfm - great whenever you need fast, flameless heat. Air blast temperature is measured at the nozzle of the heat gun. Order attachments and replacement heating element kits separately.

6 Month Warranty
Specifications
  • Max Temperature (° F)800
  • Max Temperature (° C)426
  • Air velocity (ft/min)3400
  • Air Volume (CFM)27
  • Power (watts)1320
  • Power (VAC)220
  • Power (Hz)50
  • Power (amps)6
  • Height (in)9 1/2
  • Width (in)5 1/4
  • Length (in)10
  • Description800° Heat Gun, 1320 Watts, 220 V, 60 Hz
  • Warranty6 Months
Reviews
Q&A