Master Appliance HG-501D 1200°F Heat Gun, 1740 Watts, 120 V, 60 Hz

Representative image only.

Master Appliance HG-501D 1200°F Heat Gun, 1740 Watts, 120 V, 60 Hz

Master Appliance | Mfr: HG-501D| Item: EW-03028-00

$275.70USD / Each

$275.70USD / Each

Buy It Together

Current Item

Master Appliance HG-501D 1200°F Heat Gun, 1740 Watts, 120 V, 60 Hz
Master Appliance HG-501D 1200°F Heat Gun, 1740 Watts, 120 V, 60 Hz
0302800

$275.70USD / Each
+ =
Total Price 300.10 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Flameless heat - ideal for drying specimens and beakers, or controlling heat treatment of samples and heat-shrink tubing
  • These industrial-grade heat guns feature high temperature and power ratings: up to 1200°F/649°C
  • 6 month warranty

More About this Item

Guns are powerful enough to produce an air velocity of 3400 ft./min and an air volume of 27 cfm - great whenever you need fast, flameless heat. Air blast temperature is measured at the nozzle of the heat gun. Order attachments and replacement heating element kits separately.

UL Listed to Canadian safety standards.6 Month Warranty
Specifications
  • Max Temperature (° F)1200
  • Max Temperature (° C)649
  • Air velocity (ft/min)3400
  • Air Volume (CFM)27
  • Power (watts)1740
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)14.5
  • Height (in)9 1/2
  • Width (in)5 1/4
  • Length (in)10
  • Description1200°F Heat Gun, 1740 Watts, 120 V, 60 Hz
  • Warranty6 Months
Reviews
Q&A