Megger MIT1025 Insulation Resistance Tester, 10 kV

Representative image only.

Megger MIT1025 Insulation Resistance Tester, 10 kV

Megger | Mfr: 1001-944| Item: EW-20043-62

Ensures continued operation of transmission and distribution equipment, preventing outages and downtime

$8,012.00USD / Each
sign in for your price.

for an additional
$360.50USD / Each
for an additional
$275.50USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$8,012.00USD / Each
sign in for your price.

Buy It Together

Current Item

Megger MIT1025 Insulation Resistance Tester, 10 kV
Megger MIT1025 Insulation Resistance Tester, 10 kV
2004362

$8,012.00USD / Each
sign in for your price.
+
InnoCal NIST-Traceable Calibration, Hipot Tester
1710128

$275.50USD / Each
=
Total Price 8287.50 ADD 2 ITEMS TO CART
Product Description

Includes

Three 9.8-ft (3-m) lead sets with medium insulated clips, three 9.8-ft (3-m) lead sets with large insulated clips (model MIT1025 only), three 9.8-ft (3-m) lead sets with large 15 kV insulated clips (model MIT1525 only), power cord, and internal Li-ion rec

Key Features

  • Maintain productivity even with a dead battery—operate from online mains power
  • Rapid charge Li-ion battery provides up to 6 hrs continuous testing (5 kV)
  • Timed IR plus PI and DAR diagnostic tests
  • Dedicated voltmeter function (30 V to 660 V)
  • Large, easy-to-read LCD with backlight
  • Noise filter rejects up to 3 mA noise
  • Tough outer case protects against knocks and drops
  • Additional features for MIT525/1025 models -
  • Dielectric Discharge (DD), Step Voltage (SV), and ramp test functions
  • Advanced memory with time/date stamp on screen recall
  • Download of memory via isolated USB interface
  • 1 year warranty

More About this Item

These insulation resistance testers are designed for distribution maintenance, commissioning, and industrial/OEM applications. Accurately perform insulation testing on power MV and HV transformers, current transformers, cables, motors and generators (stators and rotors), circuit breakers, and more. These units allow you to take measurements when connected to line power/mains supply with a dead battery. The intelligent battery charging function ensures the optimal charge rate as a function of the battery level, resulting in minimum charge times.

Available for sale in the United States only

1 Year WarrantyIP 65
Specifications
  • DC Current Accuracy (mA)±5% ±0.2 nA at all voltages
  • DC Voltage Range (Voltage)10000
  • Resistance Accuracy±5% to 2 TΩ, ±20% to 20 TΩ
  • InterfaceUSB type B (device)
  • Power (VAC)85 to 265
  • Power (Hz)60
  • Length (in)12 1/2
  • Height (in)7 1/8
  • Depth (in)11 1/4
  • DescriptionInsulation Resistance Tester, 10 kV
  • Warranty1 Year
Reviews
Q&A