SNOL 80/1100 LSF01 Chamber Furnace, 80 L, 230V

Representative image only.

SNOL 80/1100 LSF01 Chamber Furnace, 80 L, 230V

| Mfr: SNOL 80/1100 LSF01 US| Item: EW-33859-38

Get optimized heating via ceramic bottom plates

$7,590.00USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$7,590.00USD / Each

Buy It Together

Current Item

SNOL 80/1100 LSF01 Chamber Furnace, 80 L, 230V
SNOL 80/1100 LSF01 Chamber Furnace, 80 L, 230V
3385938

$7,590.00USD / Each
+ + =
Total Price 15597.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

power cord and plug.

3 phase model has power cord only, plug must be supplied by customer.

Key Features

  • Fiber-insulated chamber for maximum temperature stability and uniformity
  • Fast heat-up time due to the low thermal mass construction
  • Low power consumption saves electricity
  • Ideal for materials testing, heat treatment, and stoneware samples
  • 1 year warranty

More About this Item

Dependent on your needs these accurate universal furnaces are available in three temperature ranges and five sizes. The fiber-insulated chamber has vacuumized heating elements on four sides on the 1100°C, elements in grooves on the 1200°C, and heating elements on tubes in the 1300°C model. Equipped with high-precision digital microprocessor controllers fitted with self-tuning and manual PID settings, these units are an optimal fit for scientific, educational, government, industrial and material testing labs. Doors open to the right side and feature a safety interface switch.

1 Year Warranty
Specifications
  • Capacity (cu in)4881
  • Capacity (Liters)80
  • Chamber Width (in)11 13/16
  • Chamber Height (in)23 5/8
  • Chamber Depth (in)17 23/32
  • Chamber Width (cm)30
  • Chamber Height (cm)60
  • Chamber Depth (cm)45
  • Max Temperature (° F)2012
  • Max Temperature (° C)1100
  • Temperature Uniformity±10
  • Rise Time150
  • Overall Width (in)29 9/64
  • Overall Height (in)48 27/64
  • Overall Depth (in)34 21/32
  • Overall Width (cm)74
  • Overall Height (cm)123
  • Overall Depth (cm)88
  • DisplayDigital
  • Control TypePID
  • Power (VAC)230
  • Power (Hz)60
  • DescriptionChamber Furnace, 80 L, 230V
  • Warranty1 Year
Reviews
Q&A