TPI Combustion Efficiency Analyzer, CO/CO2, pressure, temperature

Representative image only.

TPI Combustion Efficiency Analyzer, CO/CO2, pressure, temperature

TPI | Mfr: 709| Item: EW-10105-30

Choose from a complete line of flue gas and CO analyzers

$607.00USD / Each

$607.00USD / Each
Product Description

Key Features

  • When selecting oil as fuel be sure to use the optional oil filter TP773 or reading could become erratic. You must use the TP715K3 kit which includes the TP784 regulator when working on oil and gas pipeline diesel compression stations The TP784 flow regulator must be used in any application where high velocity pressure is present
  • 3 year warranty

More About this Item

Choose from a complete line of flue gas and CO analyzers. All units measure CO and depending on the model, you can additionally measure O2, temperature, pressure, and NO. Calculate CO 2, gross of net efficiency, excess air and NOX. All models include flue probe and carrying case. Select the model that is right for you.

3 Year Warranty
Specifications
  • Min CO2 Range (%)0
  • Max CO2 Range (%)25
  • Min CO Range (ppm)0
  • Max CO Range (ppm)10000
  • Min Oxygen Range (%)0
  • Max Oxygen Range (%)25
  • Memory10 readings
  • Battery Type3 AA (not included)
  • DescriptionCombustion Efficiency Analyzer, CO/CO2, pressure, temperature
  • Warranty3 year
Reviews
Q&A