Whatman 6728-5050 50 mm In-Line Filters, Polypropylene, 5.0µm, 10/pk

Representative image only.

Whatman 6728-5050 50 mm In-Line Filters, Polypropylene, 5.0µm, 10/pk

Whatman | Mfr: 6728-5050| Item: EW-29700-86

Versatile and cost-effective filters for large-volume samples

$289.55USD / Pkg of 10

$289.55USD / Pkg of 10

Buy It Together

Current Item

Whatman 6728-5050 50 mm In-Line Filters, Polypropylene, 5.0µm, 10/pk
Whatman 6728-5050 50 mm In-Line Filters, Polypropylene, 5.0µm, 10/pk
2970086

$289.55USD / Pkg of 10
+
Cole-Parmer PTFE Syringe Filters, Non-Sterile; 0.22 µm, 50 mm Diameter
0291528

$98.15USD / Box of 20
$138.10USD / Box of 20
=
Total Price 387.70 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • PTFE membrane filters are ideal for chemically aggressive solutions. Use as protective vents or for in-line filtration and isolation applications. Filter 29700-76 features a polypropylene prefilter
  • PES aqueous solution filters are low protein binding and contain no surfactants. A glass microfiber prefilter extends the life of the membrane
  • Polypropylene filters have excellent flow rate characteristics and are ideal for filtering up to 1 L of aqueous and solvent samples
  • 45 day warranty

More About this Item

Filter up to one liter with one device; filtration area is 16 cm2. Filter devices can be used in conjunction with a syringe or connected in-line (6 to 10 mm hose) via stepped hose barbs. Autoclavable, a high-purity polypropylene housing maintains sample purity. Hold up volume with air purge is less than 0.1 mL. Maximum operating pressure is 60 psi (4.1 bar).

CYTIVA Whatman™ Warranties to served market customers are in lieu of all other warranties, expressed or implied, and CYTIVA Whatman™ disclaims all other warranties, including without limitation, the implied warranties of non-infringement, merchantability, fitness for a particular purpose, quiet enjoyment, system integration and data accuracy. CYTIVA Whatman™ limited warranties set forth in the CYTIVA Whatman™ warranty statement shall be enforced by and only by the served market customers.

Polypropylene filters have excellent flow rate characteristics and are ideal for filtering up to 1L of aqueous and solvent samples up to 10 µm size.

Specifications
  • Membrane MaterialPolypropylene
  • Housing MaterialPolypropylene
  • Pore Size (µm)5
  • Filter Diameter (mm)50
  • Connections6-10mm Stepped Barb
  • Max Pressure (PSI)60
  • Description50 mm In-Line Filters, Polypropylene, 5.0µm, 10/pk
  • Warranty45 days
Reviews
Q&A