Megger MIT200 Series Digital and Analog Insulation and Continuity Testers

For electrical contracting, site maintenance and service departments
  • Insulation testing to 1000 MΩ
  • Continuity testing at 200 mA down to 0.01 Ω
  • Live circuit warning (voltage display) and test inhibit
  • Digital/Analog display
  • Alkaline or rechargeable batteries
  • 14 to 131°F (–10 to 55°C) operating temperature
  • Meets CAT III-600 V, EN61557-1 standards
The MIT200 series insulation and continuity testers are ideal for testing transformers, motors, generators, switchgear, panel building, domestic appliances, power tools, etc., as well as fixed electrical wiring systems. Their small size and light weight make them ideal for those engineers that need to carry them for extended periods.
$642.90 - $876.00USD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Max Resistance (M ohms) Description
Availability Pricing
Megger MIT200-EN 500 V Insulation and Continuity Tester EW-20022-46 Mfr # MIT200-EN
COMPARE
1000 500 V Insulation and Continuity Tester
$642.90USD / Each
Megger MIT230-EN 250V/500V/1000V Insulation and Continuity Tester EW-20022-49 Mfr # MIT230-EN
COMPARE
1000 250V/500V/1000V Insulation and Continuity Tester
$876.00USD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat