Megger MIT200-EN 500 V Insulation and Continuity Tester

Representative image only.

Megger MIT200-EN 500 V Insulation and Continuity Tester

Megger | Mfr: MIT200-EN| Item: EW-20022-46

For electrical contracting, site maintenance and service departments

$642.90USD / Each
sign in for your price.

for an additional
$327.00USD / Each
for an additional
$242.00USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$642.90USD / Each
sign in for your price.

Buy It Together

Current Item

Megger MIT200-EN 500 V Insulation and Continuity Tester
Megger MIT200-EN 500 V Insulation and Continuity Tester
2002246

$642.90USD / Each
sign in for your price.
+
Megger Replacement Lead Set for MIT300 Series
2001036

$60.25USD / Each
sign in for your price.
+
InnoCal NIST-Traceable Calibration, Megohmmeter
1710125

$242.00USD / Each
=
Total Price 945.15 ADD 3 ITEMS TO CART
Product Description

Includes

Rechargeable NiMH battery.

Key Features

  • Insulation testing to 1000 MΩ
  • Continuity testing at 200 mA down to 0.01 Ω
  • Live circuit warning (voltage display) and test inhibit
  • Digital/Analog display
  • Alkaline or rechargeable batteries
  • 14 to 131°F (–10 to 55°C) operating temperature
  • Meets CAT III-600 V, EN61557-1 standards
  • 3 year warranty

More About this Item

The MIT200 series insulation and continuity testers are ideal for testing transformers, motors, generators, switchgear, panel building, domestic appliances, power tools, etc., as well as fixed electrical wiring systems. Their small size and light weight make them ideal for those engineers that need to carry them for extended periods.

3 Year Warranty
Specifications
  • Min Resistance (k ohms)10
  • Max Resistance (M ohms)1000
  • Humidity93% R.H. at +40°C max. (93% R.H. at 104°F)
  • Min Temperature (° F)14
  • Max Temperature (° F)131
  • Min Temperature (° C)-10
  • Max Temperature (° C)55
  • DisplayLCD w/analog pointer
  • ComplianceIEC 61010 and EN61557
  • Battery Type (VAC)Rechargeable NiMH (included)
  • Length (in)3 29/32
  • Height (in)1 19/32
  • Width (in)1 39/64
  • Description500 V Insulation and Continuity Tester
  • Warranty3 Years
Reviews
Q&A