Megger MIT300 Series Insulation Testers

MIT300 series insulation and continuity testers
FEATURES
  • Tough rubber armored case
  • 250V, 500V and 1000V
  • Extremely easy to use
  • Self contained protective cover
  • Live circuit warning
  • Weatherproof to IP54
  • Intelligent safety system for protection
  • USB interface
$855.00 - $1,100.00USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Max Resistance (M ohms) Max Voltage (Voltage)
Availability Pricing
Megger MIT300-EN Insulation Tester 250V 500V Incl:Test Lead Set Crocodile Clips EW-20022-50 Mfr # MIT300-EN
COMPARE
999 500
$855.00USD / Each
Megger MIT310-EN Insulation Tester 250V 500V 1kV Incl: Test Lead Set/ Crocodile Clips EW-20022-51 Mfr # MIT310-EN
COMPARE
999 1000
$855.00USD / Each
Megger MIT320-EN 250V/500V/1kV Insulation Tester w/ Switch Probe EW-20022-53 Mfr # MIT320-EN
COMPARE
999 1000
$1,005.00USD / Each
Megger MIT330-EN 250V/500V/1kV Datalogging Insulation Tester EW-20022-54 Mfr # MIT330-EN
COMPARE
999 1000
$1,100.00USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat