Environmental Express CertiTube™, Digestion Tubes with Green Caps, 50 mL; 500/Pack

Representative image only.

Environmental Express CertiTube™, Digestion Tubes with Green Caps, 50 mL; 500/Pack

Environmental Express | Item: EW-53203-13

Disposable digestion tubes eliminate transfer steps

$179.75USD / Pkg of 500

$179.75USD / Pkg of 500

Buy It Together

Current Item

Environmental Express CertiTube™, Digestion Tubes with Green Caps, 50 mL; 500/Pack
Environmental Express CertiTube™, Digestion Tubes with Green Caps, 50 mL; 500/Pack
5320313

$179.75USD / Pkg of 500
+
Environmental Express Disposable Reflux Caps, 50 mL; 1000/Pk
5320106

$203.15USD / Pkg of 1000
+ + + + + + + =
Total Price 13072.20 ADD 9 ITEMS TO CART
Product Description

Includes

PE-foam lined caps, and Certificate of Volume Accuracy and Metals Background Analysis Report for 68 elements.

Key Features

  • Tubes that act as a digestion vessel or storage container and fit perfectly into the HotBlock and AutoBlock systems
  • Low metals background and EPA approved for digestions
  • Accessories include watch glasses, reflux caps, and transfer/storage racks
  • Redesigned for optimum performance! New certificate of analysis ensures low-levels of 68 elements—the industry's cleanest resin Stronger, thicker walls for added durability when digesting with concentrated acids Redesigned thread for a tighter seal Wobble free—deeper bottom dimple provides added stability
  • Model number UC475-GN

More About this Item

Approved for hot plate digestions and certified for low metals background.

Graduated digestion cups are certified for volume to 0.5%. The accurate graduations eliminate the need for graduated cylinders and transfer steps, saving you both time and labor costs. The clarified homopolymer polypropylene construction has greater chemical resistance and heat tolerance than commonly used co-polymer polypropylene vials.
These multipurpose cups include screw-top caps with a polyethylene foam liner—only metals free polypropylene and polyethylene come in contact with your sample!

Specifications
  • Volume (mL)50
  • Width (InchShort)1 11/64
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeFlat
  • Height (InchShort)4 1/4
  • Tube ColorTransparent
  • Cap TypeScrew-Thread
  • Cap Diameter (mm)33
  • Cap MaterialPolyethylene-foam lined polypropylene, green
  • Cap colorGreen
  • SterileNo
  • Height (in)4 1/5
  • Outside Diameter (in)1 11/64
  • Height (mm)107
  • Outside Diameter (mm)30
  • DescriptionCerti Tube, Digestion Tubes with Green Caps, 50 mL; 500/Pack
Reviews
Q&A