Environmental Express HotBlock® COD Reactor, 56-Place; 115 VAC

Representative image only.

Environmental Express HotBlock® COD Reactor, 56-Place; 115 VAC

Environmental Express | Item: EW-35200-99

Digest two analytical batches at once!

$4,369.35USD / Each

$4,369.35USD / Each

Buy It Together

Current Item

Environmental Express HotBlock® COD Reactor, 56-Place; 115 VAC
Environmental Express HotBlock® COD Reactor, 56-Place; 115 VAC
3520099

$4,369.35USD / Each
+ + + + =
Total Price 18578.35 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Process up to fifty-six standard, 16-mm diameter, round-bottom COD vials
  • See actual and set-point temperatures simultaneously
  • Pre-programmed to run at 150°C for two hours, and flashes when the cycle is complete
  • Maintain a setpoint of ±0.1°C and sample consistency of ±1.5°C
  • 1 year warranty

More About this Item

Reliable and uniform HotBlock technology now in a COD reactor. Process up to 56 samples, two analytical batches, in a single run! The digital display shows the actual temperature (in red) and set temperature (in green) simultaneously.
Units come pre-programmed to run at 150°C for two hours for standard COD digestions, but may be adjusted in 0.1°C increments from ambient to 150°C for other reactions . The heating mat maintains a setpoint within ±0.1°C and sample consistency of ±1.5°C. The Safe-Sample™ temperature protection system alerts you in the event of runaway temperatures. The unit will sound an alarm and shut off heating to protect samples.

1 Year Warranty
Specifications
  • TestChemical oxygen demand (COD)
  • Measurement PointsAmbient to 150°C, with 0.1° resolution and ±1.5°C accuracy
  • DescriptionCOD Reactor, 56-Place; 115 VAC
  • Warranty1 year
Reviews
Q&A