General Tools DCFM8906 Hand Held CFM Thermoanemometer

Representative image only.
General Tools Mfr # DCFM8906 – Item # EW-37954-00
Automatically calculates cubic feet per minute (CFM)
  • One-handed operation for CFM measurement
  • 1 year warranty

$293.75USD / Each

$306.00 - $379.00USD / Each

for an additional
$306.00USD / Each
for an additional
$379.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)5900
  • Min Air Velocity (ft/min)125
  • Air Velocity Resolution1 ft/min (0.1 m/s)
  • Air Velocity Accuracy±3%
  • Max Air Volume (CFM)99999
  • Min Air Volume (CFM)0
  • Number Of Temperature Channels1
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (° C)50
  • Temperature Accuracy±2°F (±1°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingNo
  • Width (in)2 1/2
  • Height (in)1 3/4
  • Length (in)7
  • Battery1 9V (included)
  • Battery Life100 hours, typical
  • DescriptionHand Held CFM Thermoanemometer
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • One-handed operation for CFM measurement
  • 1 year warranty

More About this Item

This anemometer records up to eight multi-point readings and measures airflow in ft/min, m/s, mph, km/hr, and knots. Display both airflow and temperature measurements on the large dual LCD. Meter also features auto shutoff, data hold, min/max, multipoint average, low-battery indicator, and selectable temperature readings (°F/°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat