ICI Quick Ship Envision Workstation, 48" W, Epoxy Work Surface

Representative image only.

ICI Quick Ship Envision Workstation, 48" W, Epoxy Work Surface

ICI Quick Ship | Mfr: CPENO-3048E| Item: EW-78984-32

Adjustable height worksurface for your flexibility and productivity

$6,365.00USD / Each

$6,365.00USD / Each

Buy It Together

Current Item

ICI Quick Ship Envision Workstation, 48" W, Epoxy Work Surface
ICI Quick Ship Envision Workstation, 48" W, Epoxy Work Surface
7898432

$6,365.00USD / Each
+ =
Total Price 7283.00 ADD 2 ITEMS TO CART
Product Description

Includes

Four 12" deep steel shelves, front and rear retaining rods, electrical fixtures, epoxy work surface, and power cable

Key Features

  • Furnished with shelving, electrical fixtures, and work surfaces
  • Available in epoxy or phenolic work surfaces
  • Work surface is adjustable from 30 to 36 in
  • Designed for back to back use for flexible space
  • 2 year warranty

More About this Item

Save space in your lab with these top-quality workstations. Choose from a epoxy or phenolic work surface, 48, 60, or 72 in widths, and three or four duplex outlets. The heavy-duty white power coated steel construction is 84 in (213.4 cm) tall and 30 in (76.2 cm) deep. It is supplied with a GFCI protected power, data ports, and three tiers of 12” deep adjustable steel shelving with front and rear retaining rods. Both electrical and plumbing can be ran to either side of the work station from the overhead service panel. The power cord is designed to reach 48 in above the work station, and has a 125 V, 20 amp circuit that includes a twist lock NEMA L5-20P plug. Each post is punched and capped to accept additional plumbing and task lighting.

Two year warranty
Specifications
  • Width (in)48
  • Height (in)84
  • Depth (in)30
  • Width (cm)121.9
  • Height (cm)213.4
  • Depth (cm)76.2
  • MaterialEpoxy work surface
  • Shipping weight (kg)181.4
  • Shipping weight (lbs)400
  • ColorBlack work surface, pearl white workstation
  • DescriptionEnvision Workstation, 48" W, Epoxy Work Surface
  • Warranty2 Years
Reviews
Q&A