ICI Quick Ship High Performance Fume Hood, 60" W

Representative image only.

ICI Quick Ship High Performance Fume Hood, 60" W

ICI Quick Ship | Mfr: CPF-350-60G7| Item: UX-78980-93

High performance fume hood without the need for additional components

$15,160.00USD / Each

$15,160.00USD / Each

Buy It Together

Current Item

ICI Quick Ship High Performance Fume Hood, 60" W
ICI Quick Ship High Performance Fume Hood, 60" W
7898093

$15,160.00USD / Each
+
ICI Quick Ship Fittings for Fume Hood, Air, Orange
7898095

$269.50USD / Each
=
Total Price 15429.50 ADD 2 ITEMS TO CART
Product Description

Key Features

  • High performance baffle design for even plenum balance
  • Chemically resistant white poly glass liner
  • Meets SEFA 1 standards
  • Preconfigured to receive 5 service fixtures and alarm
  • Available in 4 ft, 5 ft, and 6 ft widths
  • 8.3 sq ft sash opening area
  • 500 CFM at 24" vertical opening at 60 FPM face velocity, 0.20" S.P loss
  • 500 CFM at 18" vertical opening at 80 FPM face velocity, 0.11" S.P. loss
  • 2 year warranty

More About this Item

ICI Quick Ship fume hoods feature a high-performance design to protect your work. The rear slotted baffle controls pressurization to achieve a safe work environment at 60 FPM without the need for additional components. The high-performance hood features a 24 in (61 cm) deep poly glass lined interior, low static rectangular exhaust duct, a 12 in (30.5 cm) integral stainless steel round duct transition. Hoods are pre-wired for two 120 V 20 amp GFCI duplex receptacles, one vapor tight T8 fluorescent light fixture, one 20 amp light switch, and an outlet for an alarm. It is pre-punched and plugged to receive five service fixtures as well as an optional fan and switch. Meets SEFA1 standards and is UL 1805 listed, ANSI/ASHRAE 110-1995, and UL 1275 compliant.

Two year warranty
Specifications
  • Hood Width (in)60
  • LightsPre-wired vapor tight T8 fluorescent light fixture
  • Interior Depth (in)24
  • Exhaust Volume (CFM)500
  • Shipping Weight (lbs)700
  • Shipping Weight (kg)317.5
  • DescriptionICI Quick Ship High Performance Fume Hood, 60" W
  • Warranty2 Years
Reviews
Q&A