ICI Quick Ship Wire Super Slide; for 24" D units

Representative image only.

ICI Quick Ship Wire Super Slide; for 24" D units

ICI Quick Ship | Mfr: CPSS2NC| Item: EW-78982-52

Create innovative storage

$243.00USD / Each

$243.00USD / Each

Buy It Together

Current Item

ICI Quick Ship Wire Super Slide; for 24" D units
ICI Quick Ship Wire Super Slide; for 24" D units
7898252

$243.00USD / Each
+ =
Total Price 357.25 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Nickel-chrome finish with protective coating
  • Compatible with 24” deep shelves
  • For 24" deep shelves
  • 2 year warranty

More About this Item

Create innovative storage with wire super slide and hanging totes. Compatible only with 24” deep shelves. Purchase wire super slide and hanging totes separately.

Two year warranty
Specifications
  • Width (in)20 3/8
  • Height (in)10 1/4
  • Length (in)21 5/8
  • Width (cm)52.3
  • Height (cm)26
  • Length (cm)54.9
  • DescriptionICI Quick Ship Wire Super Slide; for 24" D units
  • Warranty2 Years
Reviews
Q&A