Environmental Express HotBlock® 200 Heating Block, 36-position, 50mL; 120 VAC

Representative image only.

Environmental Express HotBlock® 200 Heating Block, 36-position, 50mL; 120 VAC

Environmental Express | Item: UX-53206-06

Same dependability with increased temperature range

$4,362.60USD / Each
PART OF A COMPLETE SYSTEM – GET EVERYTHING YOU NEED

Buy It Together

Current Item

Environmental Express HotBlock® 200 Heating Block, 36-position, 50mL; 120 VAC
Environmental Express HotBlock® 200 Heating Block, 36-position, 50mL; 120 VAC
5320606

$4,362.60USD / Each
+ +
Environmental Express Disposable Reflux Caps, 50 mL; 1000/Pk
5320106

$203.15USD / Pkg of 1000
+ + + =
Total Price 11056.20 ADD 6 ITEMS TO CART
Product Description

Includes

Polycarbonate racks (two 18-place)

Key Features

  • Reach higher temperatures—perform more procedures
  • PTFE-coated blocks for chemical and corrosion resistance
  • Included polycarbonate transfer racks set on the block for easy placement and removal
  • 36-well capacity accepts 50 mL cups
  • 120 VAC operation
  • 1 year warranty

More About this Item

Perform a wider range of experiments and digestions with the expanded temperature range—up to 200°C* with the HotBlock 200. Blocks are available with 25 to 96 wells, accepting cup sizes of 15, 50, or 100 mL, and controllers accept one or two block heaters.

Our blocks continue to be constructed of metals-free materials to avoid cross contamination and provide chemical resistance. The block housing is made of durable Kydex, and the block is constructed of PTFE-coated graphite. Polycarbonate racks allow for easy insertion and removal of multiple digestion cups.

*Use glass or PTFE digestion cups when operating above 130°C.
*Controllers are sold separately.

1 Year Warranty
Specifications
  • Uniformity (° C)±2.0°
  • Power (VAC)120
  • Block Number Of Openings36
  • Block - Tube / Vial Size Accepted (mL)50
  • Width (in)15
  • Length (in)15
  • DescriptionHeating Block, 36-position, 50mL; 120 VAC
  • Warranty1 year
Reviews
Q&A