Fowler 54-422-450 Mini-Mag Digital Protractor

Representative image only.
Fowler Mfr # 54-422-450 – Item # EW-10508-00
  • Embedded magnets with 35-lb pull
  • Measuring range: 360° (4 x 90°)
  • Resolution: 0.05°
  • Accuracy: +/-0.2°
  • Repeatability: 0.05°
  • Dimensions (L x W x H): 2 3/8" x 1 3/8" x 2 3/8"
  • Power: 9V (250 hrs)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionMini-Mag Digital Protractor
  • Warranty1 year
1 Year Warranty

Key Features

  • Embedded magnets with 35-lb pull
  • Measuring range: 360° (4 x 90°)
  • Resolution: 0.05°
  • Accuracy: +/-0.2°
  • Repeatability: 0.05°
  • Dimensions (L x W x H): 2 3/8" x 1 3/8" x 2 3/8"
  • Power: 9V (250 hrs)
  • 1 year warranty

More About this Item

The mini-Mag protractor provides instant 360° digital inclination display of any angle with the additional unique feature of embedded magnets on two sides, making it ideal for a variety of measurements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat