Mettler Toledo 30705170 Easy VIS Visible Spectrophotometer; 100-240 VAC, 50/60 Hz

Representative image only.

Mettler Toledo 30705170 Easy VIS Visible Spectrophotometer; 100-240 VAC, 50/60 Hz

Mettler Toledo | Mfr: 30705170| Item: EW-83700-05

3-in-1 functionality saves bench space and reduces your investment in equipment and service

$4,630.00USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,630.00USD / Each

Buy It Together

Current Item

Mettler Toledo 30705170 Easy VIS Visible Spectrophotometer; 100-240 VAC, 50/60 Hz
Mettler Toledo 30705170 Easy VIS Visible Spectrophotometer; 100-240 VAC, 50/60 Hz
8370005

$4,630.00USD / Each
+ + + =
Total Price 10920.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

cuvette carousel 10/16 mm, cuvette carousel 20/30 mm, cuvette carousel 40/50 mm/1", 10 mm optical glass cuvette, dust cover, allen wrench, test report, and AC adapter with power cable.

Key Features

  • Conventional spectrophotometry, color measurements, and water analyses can be performed using one instrument
  • Exchangeable XPathHolder™ cuvette carousels allow you to shift quickly between seven different path lengths
  • Avoid errors — PathDetect™ securely checks the path length so your results are accurate
  • Make setup easy with the user-friendly 4.3” touchscreen and interface with workflow guidance and integrated tutorials
  • SmartLid™ automatically starts the measurement, increases productivity, and avoids time-consuming task repetition
  • Measures in the visible range with an easy-to-replace tungsten lamp light source
  • 1 year warranty

More About this Item

The Mettler Toledo EasyPlus spectrophotometers combine conventional spectrophotometry, color measurements, and water analyses in one instrument. Built-in methods eliminate calculation and transcription errors and are easily accessed with built-in features such as a favorite list and LongClick™. Photometric data is automatically calculated using pre-programmed methods to obtain results quickly. Methods that are compliant to standards such as ASTM, DIN, ISO, and EPA eliminate the need for post-measurement calculation and data transcription to achieve accurate results efficiently.

Color measurements are obtained from absorbance or transmittance measurements converted to a color value according to the selected color scale. 30 color scales are available including CIELAB, APHA, Gardner, and more. Water analysis is performed with the SQKitReader™ accessory, sold separately as item 83700-80. SQKitReader™ barcode reader scans Spectroquant™ water test kit barcodes to automatically start methods inputted on the user-friendly touchscreen.

1 Year Warranty
Specifications
  • Stray Light≤ 0.1%T at 340 nm; ≤ 0.5%T at 220 nm; ≤ 2.5%T at 198 nm
  • Source LampTungsten lamp
  • Source Lamp Life2000 hours
  • Beam TypeDual beam with reference detector
  • Bandwidth4 nm
  • Min Wavelength (nm)330
  • Max Wavelength (nm)1000
  • Wavelength Accuracy±1.5 nm
  • Min Photometric - Absorbance (A)-3
  • Max Photometric - Absorbance (A)5
  • Photometric Noise≤ 0.001 at 0 A; ≤ 0.002 at 1 A; ≤ 0.004 at 2 A
  • Photometric Drift≤ 0.002 A/h
  • Photometric Accuracy± 0.002 at 0.5 A; ± 0.005 at 1.0 and 2.0 A; ± 0.010 at 2.5 A
  • DetectorDual silicon photodiodes
  • Scan Timemax 2800 nm/min
  • Output3 x USB-A, 1 x USB-B, 1 x Pogo Pin
  • Display Type4.3" capacitive touchscreen
  • Software compatibilityEasyDirect™ UV/VIS
  • Width (cm)20.1
  • Height (cm)17.6
  • Depth (cm)36.2
  • Width (in)7 29/32
  • Height (in)6 29/32
  • Depth (in)14 1/5
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionEasy VIS Visible Spectrophotometer; 100-240 VAC, 50/60 Hz
  • Warranty1 year
Reviews
Q&A