BW Technologies GasAlertMax XT II Four Gas Detector, O2/CO/H2S/LEL

Representative image only.
BW Technologies Mfr # XT-XWHM-Y-NA – Item # EW-81990-35
Integrated sampling pump for easy remote testing
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredCO, combustibles, H2S, O2
  • Min CO Range (ppm)0
  • Max CO Range (ppm)1000
  • Min Oxygen Range (%)0
  • Max Oxygen Range (%)30
  • Min Hydrogen Sulfide Range (ppm)0
  • Max Hydrogen Sulfide Range (ppm)200
  • Min Combustible Range (% LEL)0
  • Max Combustible Range (% LEL)100
  • AlarmVisual, vibrating, and audible
  • DataloggingYes
  • Battery TypeRechargable battery
  • Battery Life13
  • Height (in)2 5/16
  • Width (in)5 3/32
  • Depth (in)2
  • Height (cm)7.1
  • Width (cm)13
  • Depth (cm)5.1
  • DescriptionFour Gas Detector, O2/CO/H2S/LEL
  • Warranty2 year
Two year warrantyCanadian Standards AssociationIntrinsically SafeIP 66 RatedIP 67

Key Features

  • 2 year warranty

More About this Item

This rugged unit features a nonintrusive integrated pump that improves remote sampling result accuracy—ideal for confined spaces! Continuous LCD shows real-time gas concentrations. One-button operation guarantees ease of use, even while wearing gloves. The tamper-proof, user-adjustable options enable the instrument to be customized to suit your specific application. Features four alarm levels: low and high alarm level for all gases, TWA and STEL for CO and H2S, and an over-limit alarm. Additional features include data/event logging, audible/visual/vibrating alarms, user adjustable alarm set points, sensor self test, and multilanguage capability (English, French, German, Spanish, and Portuguese).


Approval: CE; CSA Class I, Div. 1, Groups A, B, C, D; ATEX

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat