ICI Quick Ship Stationary Wire Shelving, Chrome; 24" D, 72" W, 74" H

Representative image only.

ICI Quick Ship Stationary Wire Shelving, Chrome; 24" D, 72" W, 74" H

ICI Quick Ship | Mfr: CPJ2472-74C| Item: EW-78982-11

Create versatile custom shelving to suit your needs

$789.00USD / Each

$789.00USD / Each

Buy It Together

Current Item

ICI Quick Ship Stationary Wire Shelving, Chrome; 24" D, 72" W, 74" H
ICI Quick Ship Stationary Wire Shelving, Chrome; 24" D, 72" W, 74" H
7898211

$789.00USD / Each
+ =
Total Price 822.70 ADD 2 ITEMS TO CART
Product Description

Includes

Four posts, four shelves, split-sleeves to attach shelves to post, and 5" casters

Key Features

  • Open-wire design allows air circulation to reduce dust accumulation
  • Easily adjust shelves at 1” intervals
  • Available in chrome-plated steel, 304 stainless steel, and Metroseal™ 3 epoxy-coated steel
  • Free standing and mobile options
  • 2000-lb total capacity
  • 600-lb capacity per shelf
  • 2000-lb total capacity
  • 2 year warranty

More About this Item

Create your innovative storage space with ICI Quick Ship wire shelves. Open-wire shelves are easily adjustable at 1” intervals along the entire height of the post. Choose from three materials: chrome-plated carbon-steel, type 304 polished stainless steel, or corrosion-resistant Metroseal 3 epoxy-coated steel. The Metroseal 3 epoxy with Microban® provides protection from bacteria, mold, mildew, and fungi buildup that may cause odor, stains, and product degradation—ideal for storage in cold damp environments.

Shelving units include four posts, four shelves, split-sleeves to attach shelves to posts, and four adjustable leveling feet.

Shelves that are 36” to 54” have an 800-lb load capacity per shelf while the 60” to 72” long shelves have a 600-lb load capacity per shelf. Shelving unit has a 2000-lb weight capacity with a uniformly distributed load.

Order accessories to customize your shelving system. Use the wire shelf dividers to keep shelf contents organized. The wire shelf ledges prevent items from falling off of shelves. Wire slide 78982-52 easily attaches to the shelf frame and holds the tote boxes. The clear plastic labels holders accept most 1-1/4” labels to quickly identify shelf contents.

Two year warranty
Specifications
  • Width (in)72
  • Height (in)74
  • Depth (in)24
  • Width (cm)182.9
  • Height (cm)187.9
  • Depth (cm)61
  • MaterialChrome
  • Shipping weight (kg)34.1
  • Shipping weight (lbs)75
  • DescriptionICI Quick Ship Stationary Wire Shelving, Chrome; 24" D, 72" W, 74" H
  • Warranty2 Years
Reviews
Q&A